Shop All Heat Shrink Tubing
Professional Plastics
Clear Kynar Heat-Shrink Tube - 4 FT Lengths, 0.031 ID X 48.00 Inch (2
Mfr # TPVDFHS.031X48.000CL-25PCS
Zoro # G300922351
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 12
- Material Kynar
- Weight 3
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFHS.031X48.000CL-25PCS
- Zoro # G300922351
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Color | Clear |
Material | Kynar |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
Kynar® tubing is a cross-linked, thin-walled, heat shrinkable tubing offering a high degree of mechanical strength and high-temperature resistance. 2:1 shrink ratio. Standard color is clear. Standard packaging is 4-foot lengths. Kynar ® is a registered trade name of Arkema.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 110A, 600V AC, Non-Indicating (JTD110)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- REMINGTON INDUSTRIES 1/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (1/4POAHSBLA2)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- DR SHRINK Dr. Shrink End and Bottom Caps - Bottom Cap (DS-BCAP)
- Professional Plastics Heat Shrink Tubing