Shop All Heat Shrink Tubing
Professional Plastics
Clear Kynar Heat-Shrink Tube, 0.750 Dia X 48.000 [Each]
Mfr # TPVDFHS.750X48.000CL
Zoro # G100922285
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 12
- Height 4
- Material Kynar
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFHS.750X48.000CL
- Zoro # G100922285
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Color | Clear |
Material | Kynar |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
Kynar® tubing is a cross-linked, thin-walled, heat shrinkable tubing offering a high degree of mechanical strength and high-temperature resistance. 2:1 shrink ratio. Standard color is clear. Standard packaging is 4-foot lengths. Kynar ® is a registered trade name of Arkema.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet (18SS316L1000)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- 3M Shrink Tubing, 1.1in ID, Black, 12in, PK10 (ITCSN-1100-12"-BLACK-10 PCS)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- Professional Plastics Heat Shrink Tubing