Shop All Plastic Sheets
Professional Plastics
Clear GP Polycarbonate Polycarbonate Sheet, 0.375 Thick, 12 X 48
Mfr # SPCCL.375LEX9034-12X48
Zoro # G800907599
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Lexan
- Height 0.375
- Weight 79
- Specific Gravity (73 Deg: g/cm3) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCCL.375LEX9034-12X48
- Zoro # G800907599
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.375 |
Width | 12 |
Details
Color | Clear |
Material | Lexan |
Weight | 79 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
LEXANTM sheet (type LEXAN 9034 standard): In thicknesses of .125", LexanTM 9034 sheet will transmit 86% of the light. LEXANTM Sheet is UV stabilized, has a heat deflection temperature of 270° F at 264 PSI, and has a smoke density rating less than 75. LEXAN® 9034 is engineered for window glazing as well as for sign applications. In addition to colorless (clear), LexanTM 9034 is available in solar gray and bronze in thicknesses from .080" to .500". Supplier of LEXANTM 9034 uncoated polycarbonate sheet which is the standard grade of LEXANTM sheet for general purpose applications. High-impact LEXANTM 9034 can be used for economical protection against breakage or intrusion. A better insulator than glass, Lexan sheet contributes to lower energy costs. Lexan sheet boasts an impact strength 250 times greater than that of glass and 30 times greater than acrylic. This strength and flexibility has made Lexan sheet an indispensable material for a wide variety of applications. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 10 Ft (ZUSA-RC-1002)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-160)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.047 X 36.000 X 48.000 [Each] (SFR4NA.047X36.000X48.000)
- PROFESSIONAL PLASTICS Yellow#2037 Cast Acrylic Film-Masked Sheet, 0.250 X 48.000 X 96.000 [ (SACRYW2037.250X48.000X96.000CF)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 24 X 48 (SGPO3.125-24X48)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.187 Thick, 24 X 24 (SACR.187CEPE-24X24)
- PROFESSIONAL PLASTICS Natural Delrin Homopolymer Sheet, 0.500 X 24.000 X 48.000 [Each] (SDELNA.500X24.000X48.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000V)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.093 Thick X 12 Inch Wide [Sqft] (STURB.093)
- Professional Plastics Plastic Sheets