Shop All Plastic Sheets
Professional Plastics
Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each
Mfr # SPCCL.187X48.000X96.0GP Polycarbonate9034
Zoro # G700909150
product price: $326.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Color Clear
- Width 48
- Height 0.187
- Weight 40
- Material Lexan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCCL.187X48.000X96.0GP Polycarbonate9034
- Zoro # G700909150
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.187 |
Length | 96 |
Details
Color | Clear |
Weight | 40 |
Material | Lexan |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
LEXANTM sheet (type LEXAN 9034 standard): In thicknesses of .125", LexanTM 9034 sheet will transmit 86% of the light. LEXANTM Sheet is UV stabilized, has a heat deflection temperature of 270° F at 264 PSI, and has a smoke density rating less than 75. LEXAN® 9034 is engineered for window glazing as well as for sign applications. In addition to colorless (clear), LexanTM 9034 is available in solar gray and bronze in thicknesses from .080" to .500". Supplier of LEXANTM 9034 uncoated polycarbonate sheet which is the standard grade of LEXANTM sheet for general purpose applications. High-impact LEXANTM 9034 can be used for economical protection against breakage or intrusion. A better insulator than glass, Lexan sheet contributes to lower energy costs. Lexan sheet boasts an impact strength 250 times greater than that of glass and 30 times greater than acrylic. This strength and flexibility has made Lexan sheet an indispensable material for a wide variety of applications. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872005)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 3 Ft (2HJY5)
- PROFESSIONAL PLASTICS Clear Twinwall Polycarbonate Sheet, 0.157 X 48.000 X 96.000 [Each] (SPCTW.157X48.000X96.000CL)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 2.000 X 24.000X 60.000 [Each] (SMODELPLANK2.000X24X60MP1065)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.125 X 48.000 X 96.000 [Each] (SSUR8940CL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Blue Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBL.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS White Marble Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each] (SACRM1500.125X24.000X48.00MBCF)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 X 48.000 X 96.000 [Each] (SGPO3.375X48.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 48 X 96 (SHDPENA.500-48X96)
- Professional Plastics Plastic Sheets