Shop All Wall Protection
Professional Plastics
Clear GP Polycarbonate Corner Guards TG4200, 2.0 X 2.0 X 4 FT 10/CASE Cas
Mfr # PPCCNR2.0X2.0X4FT-TG4200-10PK
Zoro # G700931090
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 8
- Color Clear
- Material Corner Guard
- Weight 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # PPCCNR2.0X2.0X4FT-TG4200-10PK
- Zoro # G700931090
- Country of Origin Multiple
- Category Wall Protection
Dimensions
Height | 8 |
Length | 8 |
Width | 8 |
Details
Color | Clear |
Material | Corner Guard |
Weight | 23 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Corner Guards - Lexan Polycarbonate Plastic Corner Guards are are crystal clear which makes them adaptable to any decor. These protective corner gaurds can be placed over wallpaper, paint or paneling without obscuring the pattern or color. These Tri-GuardTM Polycarbonate Corner Guards will not chip, crack, break, discolor or shrink. They prevent damage or soiling to the wall. Ideal for long-term protection of Hotels, Office Buildings & Apartment Buildings where accidental impact commonly occurs. Standard Type (CLEAR WITH NO HOLES) - unless otherwise specified by part number Also available in Self-Stick Adhesive Backed (see product overview - different part numbers) Also available in Colors (see product overview - different part numbers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- PRIMELINE TOOLS Bail Latches and Screws, Use With 7/16 in. Thick Screen Frames, Aluminum (6 Pack) (MP5552)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Satin Nickel (FP7178U15)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Corner Guards TG4212, 2.5 X 2.5 X 4 FT 10/CASE Cas (PPCCNR2.5X2.5X4FT-TG4212-10PK)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CGP-20-4-2)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-A-3-GY)
- ACROVYN Corner Guard, 1-1/2" W, Mission White (VA2008F933N)
- PAWLING End Cap, Ivory, 2-15/16 x 1In (ETC-3-0-2)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- Professional Plastics Wall Protection