Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Paper-Masked Sheet, 0.250 Thick, 48 X 96
Mfr # SACR.250CEP-48X96
Zoro # G600908819
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglass
- Length 96
- Width 48
- Weight 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACR.250CEP-48X96
- Zoro # G600908819
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.25 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 52 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 200 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (BULK-RS-SBR75-150)
- ZORO SELECT Slotted Shim 3 x 3" x 0.003", Pk20 (36D733)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick (1UTN8)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x48", 60A (BULK-RS-RCY60-26)
- PROFESSIONAL PLASTICS Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48" (SPCCL.020X48.000DE11)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.080 Thick, 24 X 48 (SACR.080CEF-24X48)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.003 X 24.000 X 24.000 [Each] (SKAPT.003X24.000X24.000HN)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.625 Thick, 48 X 96 (SCANNA.625CE-48X96)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG7NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.002 X 12.000 X 100 FT [Each] (SKAPT.002X12.000X100FTHN)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-NYL-100)
- Professional Plastics Plastic Sheets