Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12
Mfr # SACR.125CEP-12X12
Zoro # G100909897
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 12
- Weight 26
- Material Plexiglass
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.125CEP-12X12
- Zoro # G100909897
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Height | 0.125 |
Length | 12 |
Details
Color | Clear |
Weight | 26 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 200 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/4" Dia. (2XPU1)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 18 (SPLEXICL.187-12X18)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Blue (1001347BLU)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.125 Thick, 24 X 36 (SFR4NA.125-24X36)
- PROFESSIONAL PLASTICS Semitron 225 ESD Acetal Sheet, 0.250 X 24.000 X 48.000 [Each] (SACESD.250X24.000X48.000NQ)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 X 48.000 X 96.000 [Each] (SPETGCL.030X48.000X96.000)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.020 Thick X 1.00 Wide X 100 FT [Each] (SDURASURF.020X1.000X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 24 X 24 (SPLEXICL.125-24X24)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROWH.500X48.000X96.000)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-PCC-13)
- Professional Plastics Plastic Sheets