Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Paper-Masked Sheet, 0.098 Thick, 12 X 12
Mfr # SACR.098CEP-12X12
Zoro # G700909655
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglass
- Weight 21
- Height 0.098
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACR.098CEP-12X12
- Zoro # G700909655
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.098 |
Width | 12 |
Length | 12 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 21 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 200 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Copper Sheet (8294)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Standard (22570)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20250S100-C8)
- ZORO SELECT Felt Sheets (BULK-FS-F3-16)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.187 X 48.000 X 96.000 [Each] (SSUR8940CL.187X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96GRY52001P3)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.250 X 24.000 X 48.000 [Each] (SULT1000NA.250X24.000X48.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-PC-581)
- Professional Plastics Plastic Sheets