Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Paper-Masked Sheet, 0.080 Thick, 24 X 24
Mfr # SACR.080CEP-24X24
Zoro # G800909173
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 24
- Height 0.08
- Width 24
- Weight 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.080CEP-24X24
- Zoro # G800909173
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Height | 0.08 |
Width | 24 |
Details
Color | Clear |
Weight | 17 |
Material | Plexiglass |
Max. Recommended Use Temp (Deg:F) | 200 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Dielectric Strength (volts/mil) | 400 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.250" Thick (3HMP2)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-100)
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- PROFESSIONAL PLASTICS Marinite I Sheet, 2.000 X 24.000 X 24.000 [Each] (SMARINITE2.000X24.000X24.000)
- PROFESSIONAL PLASTICS White 2LB Polyethylene Foam Sheet, 0.062 X 48.000 X 72.000 [Each] (SFOAMPEWH.062X48.000X72.0002LB)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.030 Thick, 24 X 36 (SNOMEX410.030-24X36)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 2 Sides Polycarbonate Sheet, 0.250 X 48.000 (SPCAR2CL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Nylatron Gsm Sheet - Cast, 0.500 Thick, 12 X 24 (SNYLMD.500CASTQ-12X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- PROTECTIONPRO 626061 6 mil 20 x 100 ft. Film Polyethylene Sheeting - Black (PR2516429)
- Professional Plastics Plastic Sheets