Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Paper-Masked Sheet, 0.080 Thick, 12 X 12
Mfr # SACR.080CEP-12X12
Zoro # G300908942
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 12
- Width 12
- Weight 17
- Material Plexiglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.080CEP-12X12
- Zoro # G300908942
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 12 |
Width | 12 |
Height | 0.08 |
Details
Color | Clear |
Weight | 17 |
Material | Plexiglass |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Dielectric Strength (volts/mil) | 400 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-57)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-13)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.750 Thick, 48 X 96 (SHDPENA.750-48X96)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.125 X 48.000 X 96.000 [Ea (SPCCL.125X48.000X96.000RM)
- PROFESSIONAL PLASTICS Sandshade Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARSS.375X54.000X96.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 Inch X 25 FT [Each] (SMYLAFROST.014X24.000X25FT)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.125 X 48.000 X 96.000 [Each] (SSUR8940CL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each] (SPEEKNC30.500X24.000X48.000)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (1UNR9)
- Professional Plastics Plastic Sheets