Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Optix Film-Masked Sheet (P), 0.250 Thick, 48
Mfr # SACR.250CEFP-48X96
Zoro # G700908672
product price: $211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 62
- Height 0.25
- Material Plexiglass
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.250CEFP-48X96
- Zoro # G700908672
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Width | 48 |
Length | 96 |
Details
Color | Clear |
Weight | 62 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Description
Optix® is the tradename for Plaskolite's continuously processed, high quality acrylic sheet. Optix acrylic sheet is ideal for almost any fabrication or glazing application. Optix exceeds industry standards for quality and safety and its impact-resistance will prohibit the sheet from shattering into sharp edged pieces like glass. Special U.V. stabilization protects the sheet from yellowing. Primary applications for Optix include: fabrication, picture framing, skylights, displays, signage, lighting and point of purchase. Optix acrylic is available in colored, impact modified, green edged and patterned sheet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width (1375B3X3/8-25)
- MIDWEST FASTENER 5/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64331)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL02.00XOH)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12 (SACR.187CEF-12X12)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each] (SDELBK.062X24.000X48.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- PROFESSIONAL PLASTICS Natural PTFE Fluteck P RJ Sheet, 0.750 X 48.000 X 48.000 [Each] (STFE.750X48.000X48.000RJ)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH7328.125EP-24X24)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-105)
- Professional Plastics Plastic Sheets