Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.375 Thick, 48 X 96
Mfr # SACR.375CEF-48X96
Zoro # G800908299
product price: $324.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.375
- Material Plexiglass
- Weight 78
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.375CEF-48X96
- Zoro # G800908299
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.375 |
Width | 48 |
Length | 96 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 78 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Max. Recommended Use Temp (Deg:F) | 200 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Dielectric Strength (volts/mil) | 400 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 0.025" Thickness (87165)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (40F.5X2-24)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-342)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3 in W (18S3-12)
- PROFESSIONAL PLASTICS Clear Resist 45 Acrylic Sheet, 0.150 X 48.000 X 96.000 [Each] (SACRR45.150X48.000X96.000CEF)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.005 X 36.000 Inch X 100 FT [Each] (SMELINEX339WH.005X36.000X100FT)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- PROFESSIONAL PLASTICS Clear Matte/Matte Vinyl Film Sheet, 0.020 X 25.000 X 52.000 [Each] (SVINCL.020X25.000X52.000MM)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 24.000 X 36.000 [Each] (SNOMEX410.015X24.000X36.000)
- EVERGREEN 0.125 in. Plain Opaque White Polystyrene Sheet (EVG9125)
- Professional Plastics Plastic Sheets