Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 24
Mfr # SACR.250CEF-24X24
Zoro # G200909049
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 24
- Weight 52
- Material Plexiglass
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.250CEF-24X24
- Zoro # G200909049
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Width | 24 |
Height | 0.25 |
Details
Color | Clear |
Weight | 52 |
Material | Plexiglass |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Max. Recommended Use Temp (Deg:F) | 200 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Dielectric Strength (volts/mil) | 400 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X1-24)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft (2EYT9)
- TUFTEX PolyCarb Series Greca Roof Panel, 10 ft L, 26 in W, Corrugated Profile, 0032 in Thick Material (1419B)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., 70A (BULK-RS-SBR75-102)
- PROFESSIONAL PLASTICS 5% Borated HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEBOR52.000X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4 (SACRBR1.250X48.000X96.0LVL6AR2)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.003 X 24.000 X 36.000 [Each] (SNOMEX410.003X24.000X36.000)
- PROFESSIONAL PLASTICS Sandshade Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEASS.750X54.000X96.000)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 1.000 X 12.000 X 12.000 [Each] (SPFANA1.000X12.000X12.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Each (SPCCL.250X48.000X96.000PM)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick (G15-5F-24X50)
- Professional Plastics Plastic Sheets