Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.220 Thick, 24 X 48
Mfr # SACR.220CEF-24X48
Zoro # G700909204
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.22
- Length 48
- Material Plexiglass
- Weight 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.220CEF-24X48
- Zoro # G700909204
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.22 |
Length | 48 |
Width | 24 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 46 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Dielectric Strength (volts/mil) | 400 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Max. Recommended Use Temp (Deg:F) | 200 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Plastic Bar 12" L, 1-1/2" W (BULK-PS-PE-117)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (21787_48_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (19893_36_0)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 0.187 Thick, 24 X 24 (SREX.187-1422-24X24)
- PROFESSIONAL PLASTICS Clear P-95 Cast Acrylic Sheet, 0.500 X 48.000 X 96.000 [Each] (SACRP95CL.500X48.000X96.000C)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- PROFESSIONAL PLASTICS Natural PTFE Sheet, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000M)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 X 36.000 X 48.000 [Each] (SFR4NA.250X36.000X48.000)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (1UNU3)
- Professional Plastics Plastic Sheets