Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 24
Mfr # SACR.125CEF-24X24
Zoro # G100909644
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 24
- Width 24
- Height 0.125
- Weight 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.125CEF-24X24
- Zoro # G100909644
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Width | 24 |
Height | 0.125 |
Details
Color | Clear |
Weight | 26 |
Material | Plexiglass |
Dielectric Strength (volts/mil) | 400 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Max. Recommended Use Temp (Deg:F) | 200 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Sheet Roll Clear 400'X9' (P9400)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/32" Thick (BULK-PS-PC-110)
- FATH Connection Angle, 45 Series (093WD9090)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4 x4 ft, 3/4-#9 (41S0759-48X48)
- PROFESSIONAL PLASTICS FL Green#9093 Cast Acrylic Paper-Masked, 0.250 X 48.000 X 96.000 [Eac (SACRGN9093.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.062 Thick, 24 X 48 (SACRRD2423.062EP-24X48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [Each (SPCCL.125X48.000X96.000PM)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACRBK2025.125EF-24X48)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 24.000 Inch X 50 FT [Each] (SMYLDCL.014X24.000X50FT)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (PS-CACT-46)
- Professional Plastics Plastic Sheets