Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 48 X 96
Mfr # SACR.062CEF-48X96
Zoro # G300908638
product price: $82.55
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$82.55
Free 30-Day Returns
Key Features
- Color Clear
- Weight 13
- Length 96
- Height 0.062
- Material Plexiglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.062CEF-48X96
- Zoro # G300908638
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.062 |
Width | 48 |
Details
Color | Clear |
Weight | 13 |
Material | Plexiglass |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 200 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 40A, Black (BULK-RR-P40-78)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x2", 60A (BULK-RS-E60-893)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width (1375B3X3/8-25)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Each] (SACR.500X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.062 Thick X 12 Inch Wide [Sqft] (STURB.062)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 24.000 X 36.000 [Each] (SNOMEX410.015X24.000X36.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.080 Thick, 12 X 12 (SACR.080CEP-12X12)
- PROFESSIONAL PLASTICS Orange Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEOR.250X48X96COLORBOARD)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 3/4" Thick (BULK-PS-UHMW-475)
- Professional Plastics Plastic Sheets