Shop All Plastic Sheets
Professional Plastics
Clear Extruded Acrylic Film-Masked Mirror Sheet, 0.125 Thick, 48 X 9
Mfr # SACRMI.125CEF-48X96
Zoro # G600914469
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 27
- Length 96
- Material Plexiglass Mirror
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACRMI.125CEF-48X96
- Zoro # G600914469
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.125 |
Width | 48 |
Details
Color | Clear |
Weight | 27 |
Material | Plexiglass Mirror |
Specific Gravity (73 Deg: g/cm3) | 1.22 |
Description
Plexiglass Mirror - Acrylic Mirror is available in standard .118" (1/8"), and .220" (1/4") thicknesses, as well as, .236" (1/4") thickness as a special order gauge. Please contact customer service for more size and color combinations. Available in FULL SHEETS or CUT-TO-SIZE in Clear or Colors Clear Mirror = Standard Non-Tinted Mirror (aka "silver mirror" - "standard mirror") Colored acrylic mirror is an excellent way to make a statement about yourself or your company. These colors can be saw cut to size or laser cut in custom shapes and sizes. All of our colors are continuously manufactured substrate with a non-delamination guarantee. Acrylic mirror is available in reduced glare, scratch resistant, adhesive back and custom masking on front and back (contact us for special requests). Applications for plexiglass mirror: - Ceiling tiles, lavatory mirrors, observation mirrors, fitness center mirrors, sunglass racks, jewelry cases, signage, cosmetic displays, end-cap displays, auto backup mirrors, interior trim & accessories. Security mirrors, children's toys, interactive learning toys, crib mirrors. NOT Recommended for Large Installations - Acrylic is not as rigid as glass, therefore, large mirrored acrylic sheets will tend to bow & create distorted "fun-house" like images unless mounted in rigid frame or flat, rigid backing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N60-938)
- RANDALL 1 1/4In. TUBING (8 FT M-254)
- ZORO SELECT Rod, Aluminum, 6061, 3 3/4 In Dia x 1 Ft L (61R3.75-12)
- PRECISION BRAND Arbor Shim, 0.0150x3/8 ID, Pk10 (25112)
- PROFESSIONAL PLASTICS Black Formex GK-17 Flame-Retardant PP Sheet, 0.017 X 24.000 X 48.000 (SPROFRBK.017X24.000X48.000GK17)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.500 Thick, 24 X 24 (SHDPENA.500PB-24X24)
- PROFESSIONAL PLASTICS Meldin 7211 Sheet, 0.500 X 12.000 X 12.000 [Each] (SPIM7211-.500X12.000X12.000)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- PROFESSIONAL PLASTICS Clear Polycarbonate Mirror Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCMICL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Off-White# 7016, 0.250 X 54.000 X 94.000 [Each] (SABSR59.250X54.000X94.00WH7016)
- USA INDUSTRIALS HDPE Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-PE-357)
- Professional Plastics Plastic Sheets