Shop All Plastic Sheets
Professional Plastics
Clear Endlighten XL Acrylic Sheet, 0.236 X 49.000 X 97.000 [Each]
Mfr # SACRENDXL.236X49.000X97.000CEF
Zoro # G900908397
product price: $799.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.236
- Width 49
- Length 97
- Weight 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRENDXL.236X49.000X97.000CEF
- Zoro # G900908397
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.236 |
Width | 49 |
Length | 97 |
Details
Color | Clear |
Weight | 51 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
ACRYLITE® EndLighten acrylic sheet is designed to perform uniform illumination and neutral color presentation throughout the sheet. ACRYLITE EndLighten sheet conceals light sources such as LED lighting inside the frame even in ultra slim applications while producing extremely bright signage. Applications include thin profile signage and poster panels for airports, malls, gyms, restaurants, bus stops, mass transit and outdoor applications. Also known as Plexiglas® EndLighten Grades include Acrylite EndLighten L, EnfLighten XL, and Endlighten XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 3 ft. (CUREC00944)
- USA INDUSTRIALS White Acetal Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-AC-79)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 1.000 X 12.000 X 12.000 [Each] (SPFANA1.000X12.000X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.015 X 48.000 X 48.000 [Each] (STFE.015X48.000X48.000V)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each] (SDELBK.062X24.000X48.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12 (SACR.187CEF-12X12)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.125 Thick X 12 Inch Wide [Sqft] (STURB.125)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (55633104)
- Professional Plastics Plastic Sheets