Shop All Plastic Sheets
Professional Plastics
Clear DP-95 Cast Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SACRDP95CL.250X48.000X96.000CP
Zoro # G700907910
product price: $401.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 96
- Height 0.25
- Weight 55
- Material Plexiglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRDP95CL.250X48.000X96.000CP
- Zoro # G700907910
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.25 |
Width | 48 |
Details
Color | Clear |
Weight | 55 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.25 |
Description
ACRYLITE® DP-9 sheet is the same product as Acrylite P-95 with the matte finish on BOTH sides for the same finished look from any viewing angle. Select from a plethora of colors with varying degrees of transmitted and reflected light from colorless to translucent to opaque. ACRYLITE® P-95 sheet offers transparent clarity when in DIRECT CONTACT with objects. Ideal for signs and displays, its one-sided matte finish reduces reflected light. This cell cast sheet comes in colorless, translucent, and custom colors. ACRYLITE® P-95 acrylic sheet has a velvety smooth surface on ONE side (SC) and is engineered to enhance a wide variety of design applications. ACRYLITE® DP-9 (aka DP-95) acrylic sheet is the same premium-grade cell cast sheet but with the velvety smooth surface on BOTH sides (DC) for a finished look FROM ANY VIEWING ANGLE. With its extremely smooth, soft appearance it just begs to be touched. Both products are available in a plethora of colors with varying degrees of transmitted light - from colorless to translucent to opaque. With its unique light diffusing surface, the options for using these velvety materials are almost endless: retail displays, furniture, interior designs, light fixtures, signs and all other applications where an elegant but trendy look is desired. Standard Product Specifications: Sheet Sizes: 48" x 72", 48"x 96", 60" x 96", 72" x 96" Thicknesses: .118" to .944" (up to 1.5" upon request) Colors: Colorless, glass-green edge and a wide range of colors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3" Dia. (2XMN5)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (878874)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Albras Aluminum Cloverleaf Sheet Metal (56016)
- PROFESSIONAL PLASTICS Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each] (SPEEKNC30.500X24.000X48.000)
- PROFESSIONAL PLASTICS Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each] (STOR4301.500X12.000X48.000)
- PROFESSIONAL PLASTICS Marinite I Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARINITE.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.125 X 48.000 X 96.000 [Ea (SPCCL.125X48.000X96.000RM)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.062 Thick, 12 (SACRNG.062CEP-12X48)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-CS-GFR4-41)
- Professional Plastics Plastic Sheets