Shop All Plastic Sheets
Professional Plastics
Clear DP-30 Ffx Stipple Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SACRDP30.250X48.000X96.00CFFXF
Zoro # G700909839
product price: $467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 57
- Height 0.25
- Length 96
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRDP30.250X48.000X96.00CFFXF
- Zoro # G700909839
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Length | 96 |
Width | 48 |
Details
Color | Clear |
Weight | 57 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
ACRYLITE® FFX (aka Acrylic DP-30) acrylic sheet offers a decorative, double-sided stipple texture, 69% light transmission, and easy fabrication. It is ideal for applications such as chair mats and cutting boards. ACRYLITE® FXS acrylic sheet offers a decorative, one-sided stipple finish and easy fabrication, ideal for cutting boards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-H60-134)
- ZORO SELECT Roll, Silicone, 3/16 in. Thick, 5 ft., 60A (BULK-RS-S60-263)
- K&S PRECISION METALS Rod Solid Brass 12X1/8 (8164)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3" Dia. (2XMN5)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Each] (SACR.500X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 48 X 96 (SPVCGY.500-48X96)
- PROFESSIONAL PLASTICS Black 30% Glass-Filled Nylon 6/6 Sheet, 0.750 X 24.000 X 48.000 [Each (SNYLGL30BK.750X24.000X48.00EXT)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural G-11 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG11NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS Natural Polypropylene Sheet, 0.030 X 48.000 X 96.000 [Each] (SPRONA.030X48.000X96.000)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-NYL-86)
- Professional Plastics Plastic Sheets