Shop All Plastic Sheets
Professional Plastics
Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48"
Mfr # SPCCL.020X48.000DE11
Zoro # G900932361
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.020 in
- Width 24 in
- Material Polycarbonate Film
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCCL.020X48.000DE11
- Zoro # G900932361
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.020 in |
Width | 24 in |
Length | 48 |
Details
Color | Clear |
Material | Polycarbonate Film |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Makrofol DE 1-1 is a clear general purpose polycarbonate film that delivers superior impact and clarity. This standard product offers a gloss surface on both sides and is available in thickness from .005" to .030". Makrofol DE 1-1 is supplied with combinations of cling ( c ) and of stick ( s ) maskings. Compares to GE Lexan 8010 Film. (Gloss-Gloss) Featured Application: Medical Face Masks & Protective Shields (medical splash shields) COVID-19 Barriers & Masks Brochure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-N50-128)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-881)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- PROFESSIONAL PLASTICS Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4 (SACRBR1.250X48.000X96.0LVL6AR2)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 4.000 X 16.000 X 60.000 [Each] (SURERD85D4.000X16X60PP1052HD)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPEBK.375X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS Clear Matte/Matte Vinyl Film Sheet, 0.020 X 25.000 X 52.000 [Each] (SVINCL.020X25.000X52.000MM)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.250 X 48.000 X 96.000 [Each] (SSUR8940CL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.375 Thick, 48 X 96 (SHDPENA.375SR-48X96)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.250" Thick (G15-.25F-12X12)
- Professional Plastics Plastic Sheets