Shop All Acrylic Panels
Professional Plastics
Clear Cracked Ice ACRYLIC-25 Pcs, 0.075 X 24.00 X 48.00 - 25/CASE [Ca
Mfr # SACRCRICECL.075X24X48-25CASE
Zoro # G800935851
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lighting Panel
- Length 48
- Weight 98
- Color Clear
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRCRICECL.075X24X48-25CASE
- Zoro # G800935851
- Country of Origin Multiple
- Category Acrylic Panels
Dimensions
Length | 48 |
Width | 24 |
Height | 0.075 |
Details
Material | Lighting Panel |
Weight | 98 |
Color | Clear |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Cracked Ice lighting panels are available in both Acrylic & Styrene. The Styrene is cheaper but is much more fragile & not recommended for shipping. The acrylic panels are stronger & will not yellow over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- FEIT ELECTRIC Bulb T8 G13 Cw 24" 17W (F17T8/41K/2)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- SUNLITE LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt (LFX/DCO7/MINI/BN/E/D/15W/40K)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- Professional Plastics Acrylic Panels