Shop All Plastic Sheets
Professional Plastics
Clear Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SACR.500X48.000X96.000CCP
Zoro # G300909116
product price: $348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglass
- Height 0.5
- Weight 103
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.500X48.000X96.000CCP
- Zoro # G300909116
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Width | 48 |
Length | 96 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 103 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Dielectric Strength (volts/mil) | 400 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Max. Recommended Use Temp (Deg:F) | 200 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
FDA Compliant | Yes |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ZORO SELECT Rod, Brass, 360, 1/8 Dia x 6 Ft L (60R.125-72)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- ZORO SELECT Rod, Steel, 1144, 1/2 In Dia x 6 Ft L (2HKC3)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG7NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 Thick, 48 X 96 (SACR.375CCP-48X96)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 36.000 X 36.000 [Each] (SNOMEX410.010X36.000X36.000)
- PROFESSIONAL PLASTICS Optically Clear PVC Sheet (P), 0.187 X 48.000 X 96.000 [Each] (SPVCCL.187X48.000X96.000OPTCLP)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.500 X 48.000 (SPROFRP3.500X48.000X96.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 48 X 48 (SGPO3.125-48X48)
- USA INDUSTRIALS PTFE Plastic Sheet 12" L x 12" W x 2" Thick (BULK-PS-PTFE-316)
- Professional Plastics Plastic Sheets