Shop All Plastic Sheets
Professional Plastics
Clear Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 48 X 96
Mfr # SACR.250CCP-48X96
Zoro # G900908748
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.25
- Width 48
- Weight 52
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACR.250CCP-48X96
- Zoro # G900908748
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Width | 48 |
Length | 96 |
Details
Color | Clear |
Weight | 52 |
Material | Plexiglass |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
FDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Max. Recommended Use Temp (Deg:F) | 200 |
Dielectric Strength (volts/mil) | 400 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PC-111)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 6 Ft (2EYW1)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-879)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Th x6 In W, 50 Ft (4UGH8)
- PROFESSIONAL PLASTICS Natural HDPE Cutting Board Sheet (Q), 0.500 Thick, 24 X 48 (SHDCBNA.500Q-24X48)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Paper-Masked, 0.125 X 48.000 X 9 (SACRNGP99.125X48.000X96.000CEP)
- PROFESSIONAL PLASTICS Yellow#2037 Cast Acrylic Film-Masked Sheet, 0.250 X 48.000 X 96.000 [ (SACRYW2037.250X48.000X96.000CF)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.250 Thick, 24 X 24 (SHAS276.250-24X24)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.125 Thick, 12 X 12 (SUHMWNA.125-12X12)
- Professional Plastics Plastic Sheets