Shop All Plastic Sheets
Professional Plastics
Clear Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 24 X 48
Mfr # SACR.250CCP-24X48
Zoro # G800908473
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglass
- Width 24
- Length 48
- Weight 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACR.250CCP-24X48
- Zoro # G800908473
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 0.25 |
Details
Color | Clear |
Material | Plexiglass |
Weight | 52 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Dielectric Strength (volts/mil) | 400 |
FDA Compliant | Yes |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Streamline Aluminum Tube 5/16 X 35", PK5 (1101)
- ZORO SELECT Music Wire, Spring Steel, .025 In, PK25 (500)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.010 X 24.000 X 53.000 [Each] (SVINCL.010X24.000X53.000GG)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- PROFESSIONAL PLASTICS Natural PEEK Sheet, 0.375 Thick, 12 X 12 (SPEEKNA.375-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.625 Thick, 48 X 96 (SCANNA.625CE-48X96)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.250 X 24.000 X 48.000 [Each] (SULT1000NA.250X24.000X48.000)
- FILM-GARD Film Poly Clr4Mil 8X100' (625904)
- Professional Plastics Plastic Sheets