Shop All Plastic Sheets
Professional Plastics
Clear Cast Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24
Mfr # SACR.187CCF-24X24
Zoro # G600913257
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 24
- Weight 43
- Height 0.187
- Specific Gravity (73 Deg: g/cm3) 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACR.187CCF-24X24
- Zoro # G600913257
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Width | 24 |
Height | 0.187 |
Details
Color | Clear |
Weight | 43 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Plexiglass Barriers - Acrylic Plexiglass Protective Barriers for the Workplace - Acrylic Barriers for hotels, offices, restaurants, retail businesses and public buildings. In response to the COVID 19 coronavirus outbreak, Professional Plastics is now mass producing plexiglass protective barriers for use in hotels, offices, restaurants, retail buildings, and public buildings, These protective barriers offer protection from the direct spread of airborne droplets containing COVID 19 coronavirus and other viruses and bacteria. These acrylic "plexiglass" barriers are being rapidly installed at workplaces and public facilities to protect employees and customers. These protective shields can be attached to existing office and restaurant furniture including; desks, cubicles, booths, counters, cabinetry & existing dividers (Hardware Not Included). Plexiglass Acrylic is available in CLEAR (as sold on this page), as well as, WHITE, BLACK, RED, BLUE and more than 50 other colors. For Colors, click here: Plexiglass Colored Sheets Acrylic "Plexiglass" Barriers are provided Cut-To-Size with 90 degree Square Corners (standard), or with rounded edges for added safety (longer lead-time - additional cost) Acrylic Plexiglass Protective Workplace Barriers Flyer - with images "Plexiglass" is often used as a generic term for acrylic sheet. Spelled as Plexiglas® (one S) it's the Arkema brand name. Spelled as "plexiglass" (two SS's), it's generic acrylic. We offer; Acrylite®, Optix®, & Lucite® brands. Professional Plastics offers precision cut-to-size plexiglass acrylic sheet delivered direct to your door. Plexiglass sheet is a versatile material that has many residential, commercial, industrial, and professional uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 in Outside Dia (1UWV5)
- ZORO SELECT Flat Stock, 0.064", 1/4" W, 1 ft. (8245)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96GRY52001P3)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.125 Thick, 32 X 48 (SACR.125CCF-32X48)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 59.000 X 120.000 [Each] (SLUMI.750X59X120BRZGLMTMESH)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.187 Thick, 12 X 24 (SHAS276.187-12X24)
- Professional Plastics Plastic Sheets