Shop All Bathroom Mirrors
Professional Plastics
Clear Aircraft Polycarbonate Mirror, 0.118 X 48.000 X 96.000 [Each]
Mfr # SPCACMI.118X48.000X96.000
Zoro # G600930728
product price: $2,117.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,117.99
Free 30-Day Returns
Key Features
- Weight 27
- Width 48
- Color Clear
- Material Aicraft Mirror
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCACMI.118X48.000X96.000
- Zoro # G600930728
- Country of Origin Multiple
- Category Bathroom Mirrors
Dimensions
Width | 48 |
Length | 96 |
Height | 0.118 |
Details
Weight | 27 |
Color | Clear |
Material | Aicraft Mirror |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
FabbackTM Aircraft Grade Mirror is high quality polycarbonate mirror. This material is specifically engineered for use in aircraft applications with demanding FAA regulations. It will not crack, or shatter, or support continuous combustion, which makes it ideal for use in commercial aircraft lavatories. This product is also available in scratch resistant and custom masking on front and back. Plaskolite-Bunker Aircraft Grade Mirror Sheet for the transportation industry offers reflective surfaces far superior and more cost-effective than tempered glass and polished metal. Plaskolite-Bunker Aircraft Grade Mirror is an excellent choice manufactured from a lightweight, high quality, high-impact strength polycarbonate that has the clarity of glass and meets FAR 25.853 (a) flame retardant requirements. Plaskolite-Bunker Aircraft Grade Mirror has a proprietary abrasion resistant coating on one side that provides a high tolerance to scratching. Manufactured in .080" (2mm), and .118" (3mm) thicknesses Flame retardant polycarbonate mirror meets FAA regulations for any aircraft, this product is built by Jamco and installed in Boeing's new Jet Aircraft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI 16" L, Transport, Aluminum, Plastic, Shower Seat, Smooth (522-1702-1900)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV1E-075S-075S)
- ASCO 120v-ac 1/8in Npt Solenoid Valve (PSF8262C002)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGE4)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 23 Inch Diameter [Each] (SACRMI.125X23.000DIACL)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 1 Side Promirror Polycarbonate Halogen, 0.08 (SPCAR1CL.080X48.000X96.00HALMI)
- BRADLEY 24 in "H x 18 in "W, Framed, Mirror, Glass (781-018240)
- KOHLER Essential 28" Round Decorative Mirror (26050-BGL)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Gold (KMM100BG)
- Professional Plastics Bathroom Mirrors