Shop All Bathroom Mirrors
Professional Plastics
Clear Acrylic Mirror, 0.125 Thick X 23 Inch Diameter [Each]
Mfr # SACRMI.125X23.000DIACL
Zoro # G900935829
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Color Clear
- Material Plexiglass Mirror
- Length 6
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRMI.125X23.000DIACL
- Zoro # G900935829
- Country of Origin Multiple
- Category Bathroom Mirrors
Dimensions
Width | 6 |
Length | 6 |
Height | 6 |
Details
Color | Clear |
Material | Plexiglass Mirror |
Weight | 10 |
Specific Gravity (73 Deg: g/cm3) | 1.22 |
Description
Plexiglass Mirror - Acrylic Mirror is available in standard .118" (1/8"), and .220" (1/4") thicknesses, as well as, .236" (1/4") thickness as a special order gauge. Please contact customer service for more size and color combinations. Available in FULL SHEETS or CUT-TO-SIZE in Clear or Colors Clear Mirror = Standard Non-Tinted Mirror (aka "silver mirror" - "standard mirror") Colored acrylic mirror is an excellent way to make a statement about yourself or your company. These colors can be saw cut to size or laser cut in custom shapes and sizes. All of our colors are continuously manufactured substrate with a non-delamination guarantee. Acrylic mirror is available in reduced glare, scratch resistant, adhesive back and custom masking on front and back (contact us for special requests). Applications for plexiglass mirror: - Ceiling tiles, lavatory mirrors, observation mirrors, fitness center mirrors, sunglass racks, jewelry cases, signage, cosmetic displays, end-cap displays, auto backup mirrors, interior trim & accessories. Security mirrors, children's toys, interactive learning toys, crib mirrors. NOT Recommended for Large Installations - Acrylic is not as rigid as glass, therefore, large mirrored acrylic sheets will tend to bow & create distorted "fun-house" like images unless mounted in rigid frame or flat, rigid backing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Mf Showerhead Matte Black (26290-BL)
- ELKAY Panel-Wrapper EZ L (27413C)
- KOHLER Spray (1176828-CP)
- ZORO SELECT Tank Lever, Brass, Yellow (40069)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 1 Side Promirror Polycarbonate Halogen, 0.08 (SPCAR1CL.080X48.000X96.00HALMI)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- SEE ALL INDUSTRIES 30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1630G)
- PROMINENCE HOME 24 inch x 36 inch Luxury LED Bathroom/Wall Mirror (59002-40)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- MIRREDGE 1-1/2" W, White Acrylic Seam Plates (42502)
- Professional Plastics Bathroom Mirrors