Shop All Plastic Discs
Professional Plastics
Clear Acrylic Disk (polished), 0.250 Thick X 36.000 Diameter [Each]
Mfr # SACR.250X36.000DIA-POLISHED
Zoro # G400932397
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Weight 16
- Length 7
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACR.250X36.000DIA-POLISHED
- Zoro # G400932397
- Country of Origin Multiple
- Category Plastic Discs
Dimensions
Length | 7 |
Height | 7 |
Width | 7 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 16 |
Description
ACRYLIC CIRCULAR DISKS FROM PROFESSIONAL PLASTICS. Acrylic sheets can be routed into circular pieces suitable for table tops, displays & protective covers. Any acrylic sheet listed on this website can be fabricated into circular pieces. Polished edges are done by sanding & flame polishing for high-quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x4", 70A (BULK-RS-SBR75-144)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 120"x48", 60A (BULK-RS-RCY60-20)
- K&S PRECISION METALS ROD BRASS .020X12""5PK (8159)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 8"Diameter x1/8"Length (BULK-PD-PC-7)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/4"Length (BULK-PD-PC-13)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 8"Diameter x1/4"Length (BULK-PD-CAC-16)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 6"Diameter x1/8"Length (BULK-PD-CAC-6)
- Professional Plastics Plastic Discs