Shop All Foam Cubes
Professional Plastics
Clear Acrylic Cube, 0.375 X .375 X .375 [Each]
Mfr # CUBEACRYLIC.375
Zoro # G600930735
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Material Plexiglass
- Color Clear
- Specific Gravity (73 Deg: g/cm3) 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # CUBEACRYLIC.375
- Zoro # G600930735
- Country of Origin Multiple
- Category Foam Cubes
Details
Weight | 1 |
Material | Plexiglass |
Color | Clear |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Clear Acrylic Tumbled Cubes are available from 1/4" (.250") to 1-1/2" (1.50"). These attractive decorative cubes are polished and tumbled. Ready for use in display settings or arranged in creative centerpieces. Sometimes used to simulate ice, or arranged with colored lights, these acrylic cubes are sure to make an impression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 4-1/2" Dia. (69617104)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1ZAG9)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 8 ft (63A.125X2-96)
- PROFESSIONAL PLASTICS Clear Acrylic Cube, 1.000 X 1.000 X 1.000 [Each] (CUBEACRYLIC1.000)
- PROFESSIONAL PLASTICS Clear Acrylic Cube, 1.500 X 1.500 X 1.500 [Each] (CUBEACRYLIC1.500)
- SKB SKB 5FC-2217-10 Replacement Cubed Foam for 3I-2217-10 (5FC-2217-10)
- Professional Plastics Foam Cubes