Shop All Bathroom Mirrors
Professional Plastics
Clear Abrasion-Resistant 1 Side Promirror Polycarbonate Halogen, 0.11
Mfr # SPCAR1CL.125X48.000X96.00HALMI
Zoro # G300930820
product price: $1,365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,365.99
Free 30-Day Returns
Key Features
- Width 48
- Color Clear
- Length 96
- Height 0.118
- Weight 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCAR1CL.125X48.000X96.00HALMI
- Zoro # G300930820
- Country of Origin Multiple
- Category Bathroom Mirrors
Dimensions
Width | 48 |
Length | 96 |
Height | 0.118 |
Details
Color | Clear |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Pro-MirrorTM Aircraft Grade Polycarbonate Mirror Professional Plastics, the leading supplier to the transportation industry, is introducing our Pro-MirrorTM. Pro-Mirror is a FAA Flammability, FAR 25.853 articles (a) & (b), certified product that is light weight, impact resistant and flame retardant. Professional applies a proprietary coating to our product giving you the Security and Longevity you have been searching for. Pro-Mirror has industry leading reflectivity and lack of distortion throughout the entirety of the substrate. This product has outstanding abrasion resistance preventing from easy denting or scratching like similar products. Professional Plastics' Pro-Mirror is the industry leader for minimal inclusions, defects and rejections. Pro-Mirror is available in full 48" X 96" sheets, as well as cut and routed to size per request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD Rainbird 1/2In Emitter Tubing 100Ft ET63918-100 (8180382)
- ASCO 8210G054 120/60 Vac 1" Npt. (8210G054)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size (22UL52)
- KECKLEY 4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFY-CI062P34-FBI-A7)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 1 Side Promirror Polycarbonate Halogen, 0.08 (SPCAR1CL.080X48.000X96.00HALMI)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 23 Inch Diameter [Each] (SACRMI.125X23.000DIACL)
- KOHLER Bancroft(R) 20" W X 31" H Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges (CB-CLC2031BAN)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- KOHLER Tresham Framed Mirror (99650-1WT)
- Professional Plastics Bathroom Mirrors