Shop All Plastic Sheets
Professional Plastics
Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.125 Thick, 48 X 96
Mfr # SACRMI2.125CEF-48X96
Zoro # G700913188
product price: $639.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 96
- Material Mirror
- Width 48
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRMI2.125CEF-48X96
- Zoro # G700913188
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.125 |
Details
Color | Clear |
Material | Mirror |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
See Through Mirror - Two-Way Mirror is a Transparent, See-through Surveillance Mirror
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft (61F.375X3-72)
- STEELWORKS 1/4X36 Brs Rnd Rod (11519)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873290)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 1 Ft (2HGZ7)
- PROFESSIONAL PLASTICS Cast Nylatron 703XL, 0.500 Thick, 12 X 24 (SNYL703XL.500-12X24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACR.125CEP-12X12)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- PROFESSIONAL PLASTICS Meldin 7211 Sheet, 0.500 X 12.000 X 12.000 [Each] (SPIM7211-.500X12.000X12.000)
- PROFESSIONAL PLASTICS Yellow#2037 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRYW2037.125CP-24X48)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH7328.125EP-24X24)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick (BULK-PS-UHMWB-154)
- Professional Plastics Plastic Sheets