Shop All Circular Saw Blades
Professional Plastics
Circular Saw Blade - 1106067, 14.0 Dia, 100 Tooth, 1.0 Arbor [Each]
Mfr # HSAWBLADE14X100X1.0-C1106067
Zoro # G200932030
product price: $3,669.99
/ea
Free Shipping & Returns
$3,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Width 3
- Weight 2
- Material Saw Blade
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HSAWBLADE14X100X1.0-C1106067
- Zoro # G200932030
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Length | 3 |
Width | 3 |
Height | 3 |
Details
Weight | 2 |
Material | Saw Blade |
Description
Circular Saw Blades - For Cutting Sheet Plastic Without Chipping Or Melting. Carbide-tipped, plastic cutting blades make smooth clean melt-free cuts in a variety of plastics. P/N 1106064 - Plasti-Cut Blade 7.25"diam x 60 tooth x 5/8" arbor P/N 1106065 - Plasti-Cut Blade 10"diam x 80 tooth x 5/8" arbor P/N 1106066 - Plasti-Cut Blade 12"diam x 100 tooth x 1" arbor P/N 1106067 - Plasti-Cut Blade 14" diam x 100 tooth x 1" arbor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Magnetic Level, 36" (96M-38636)
- PROTO 4 in End Cutting Nipper Insulated (J2836SCMP)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134666002)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654002008)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106064, 7.25 Dia, 60 Tooth, .625 Arbor [Each] (HSAWBLADE7.25X60X.625-C1106064)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106065, 10.0 Dia, 80 Tooth, .625 Arbor [Each] (HSAWBLADE10X80X.625-C1106065)
- WESTWARD 10", 80-Teeth Circular Saw Blade (24EL75)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050X)
- MAKITA Max Efficiency Carbide Tipped, 8-1/2" 45T (E-06965)
- MAKITA 5-7/8" 32T Carbide-Tipped Saw Blade (A-96095)
- JET Cold Saw Blade, 9 In. Dia., 180 Teeth (579000)
- Professional Plastics Power Saw Blades