Shop All Circular Saw Blades
Professional Plastics
Circular Saw Blade - 1106066, 12.0 Dia, 100 Tooth, 1.0 Arbor [Each]
Mfr # HSAWBLADE12X100X1.0-C1106066
Zoro # G700932028
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 3
- Material Saw Blade
- Width 3
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HSAWBLADE12X100X1.0-C1106066
- Zoro # G700932028
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Height | 3 |
Length | 3 |
Width | 3 |
Details
Material | Saw Blade |
Weight | 2 |
Description
Circular Saw Blades - For Cutting Sheet Plastic Without Chipping Or Melting. Carbide-tipped, plastic cutting blades make smooth clean melt-free cuts in a variety of plastics. P/N 1106064 - Plasti-Cut Blade 7.25"diam x 60 tooth x 5/8" arbor P/N 1106065 - Plasti-Cut Blade 10"diam x 80 tooth x 5/8" arbor P/N 1106066 - Plasti-Cut Blade 12"diam x 100 tooth x 1" arbor P/N 1106067 - Plasti-Cut Blade 14" diam x 100 tooth x 1" arbor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L (8417)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4563)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- OTC 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points (1976)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106067, 14.0 Dia, 100 Tooth, 1.0 Arbor [Each] (HSAWBLADE14X100X1.0-C1106067)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106065, 10.0 Dia, 80 Tooth, .625 Arbor [Each] (HSAWBLADE10X80X.625-C1106065)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106064, 7.25 Dia, 60 Tooth, .625 Arbor [Each] (HSAWBLADE7.25X60X.625-C1106064)
- WESTWARD 7-1/4", 18-Teeth Circular Saw Blade (24EL57)
- TENRYU 12in Alumi-Cut Non-Ferrous Miter /Radial Arm Blade 80T 1in Arbor (AC-30580DN)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CENTURY DRILL & TOOL 7-1/4", 60-Teeth Combination Circular Saw Blade (08204)
- Professional Plastics Power Saw Blades