Shop All Circular Saw Blades
Professional Plastics
Circular Saw Blade - 1106065, 10.0 Dia, 80 Tooth, .625 Arbor [Each]
Mfr # HSAWBLADE10X80X.625-C1106065
Zoro # G600931992
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Material Saw Blade
- Height 3
- Width 3
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HSAWBLADE10X80X.625-C1106065
- Zoro # G600931992
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Material | Saw Blade |
Weight | 2 |
Description
Circular Saw Blades - For Cutting Sheet Plastic Without Chipping Or Melting. Carbide-tipped, plastic cutting blades make smooth clean melt-free cuts in a variety of plastics. P/N 1106064 - Plasti-Cut Blade 7.25"diam x 60 tooth x 5/8" arbor P/N 1106065 - Plasti-Cut Blade 10"diam x 80 tooth x 5/8" arbor P/N 1106066 - Plasti-Cut Blade 12"diam x 100 tooth x 1" arbor P/N 1106067 - Plasti-Cut Blade 14" diam x 100 tooth x 1" arbor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive Flex Handle (940504)
- ZORO SELECT End Mill Set, 1/8" Dia, Carbide (273-888882)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- J.W. WINCO GN965-6-M6-25-A T-Nut Assembly (965-6-M6-25-A)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106064, 7.25 Dia, 60 Tooth, .625 Arbor [Each] (HSAWBLADE7.25X60X.625-C1106064)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106067, 14.0 Dia, 100 Tooth, 1.0 Arbor [Each] (HSAWBLADE14X100X1.0-C1106067)
- FREUD Solid Surface Materials, 300mm (LCL7M10021)
- FREUD Glue Line Rip, 305mm(12") (LCL7M10004)
- DEWALT Circular Saw Blades, 12 in, 80 Teeth (DWA11280)
- STAY SHARP 4.5 in. x 40 Teeth Finishing Specialty Industrial Saw Blade - Recyclable (2110650)
- CMT ITK Plus General Purpose Saw Blade, 10 x 42 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10042)
- Professional Plastics Power Saw Blades