Shop All Circular Saw Blades
Professional Plastics
Circular Saw Blade - 1106064, 7.25 Dia, 60 Tooth, .625 Arbor [Each]
Mfr # HSAWBLADE7.25X60X.625-C1106064
Zoro # G800932010
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Width 3
- Length 3
- Height 3
- Material Saw Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HSAWBLADE7.25X60X.625-C1106064
- Zoro # G800932010
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Width | 3 |
Length | 3 |
Height | 3 |
Details
Weight | 2 |
Material | Saw Blade |
Description
Circular Saw Blades - For Cutting Sheet Plastic Without Chipping Or Melting. Carbide-tipped, plastic cutting blades make smooth clean melt-free cuts in a variety of plastics. P/N 1106064 - Plasti-Cut Blade 7.25"diam x 60 tooth x 5/8" arbor P/N 1106065 - Plasti-Cut Blade 10"diam x 80 tooth x 5/8" arbor P/N 1106066 - Plasti-Cut Blade 12"diam x 100 tooth x 1" arbor P/N 1106067 - Plasti-Cut Blade 14" diam x 100 tooth x 1" arbor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Edge Trimmer Band-It (33437)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Carbide (55713)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Yellow, 10PK (PLS-100Y)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106067, 14.0 Dia, 100 Tooth, 1.0 Arbor [Each] (HSAWBLADE14X100X1.0-C1106067)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106065, 10.0 Dia, 80 Tooth, .625 Arbor [Each] (HSAWBLADE10X80X.625-C1106065)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 10in. 40T ATB Ripping / Crosscut (DW7140PT)
- DISSTON Disston GC915 Remgrit 12 In. Coarse Grit Carbide Grit Circular Saw Blade (GC915)
- MILWAUKEE TOOL 7 1/4 in. 70 Tooth Thin Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4240)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424B10)
- MAKITA Diamond Blade, 7", Continuous Rim, Genera (B-69571)
- Professional Plastics Circular Saw Blades