Shop All PTFE Tubing
Professional Plastics
Chemfluor PTFE Tubing, 0.187 ID X .250 OD X 100 FT [Each]
Mfr # TTFE.187X.250X100FT-SG
Zoro # G600932333
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Material PTFE Tubing
- Weight 2
- Height 4
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTFE.187X.250X100FT-SG
- Zoro # G600932333
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | PTFE Tubing |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Chemfluor® PTFE Tubing - Saint-Gobain Performance Plastics careful selection of resin type, particle size, temperature and pressure produces smooth, non-porous, dimensionally stable tubing. Made out of polytetrafluoroethylene resin, Chemfluor® PTFE Tubing has the highest working temperature of any fluoropolymer tubing available today. It is widely used as a pressure tubing in general chemical applications such as delivery of natural gas and mineral oils, toxic gas monitoring and paint, varnish or adhesive delivery lines. Chemfluor® PTFE Tubing also services numerous applications in the automotive, electrical and appliance markets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 " Dia., ABS, Silver Finish, Floor and Ceiling Plate (25745)
- T&S BRASS Spring, Push Button (T&S) (000895-45)
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 45-Degree Press x Press Elbow (XPRE1245)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.500 ID X .625 OD X 6 FT [Each] (TTFE.500X.625X72.000M)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 3.000 ID X 3.500 OD X 12.000 [Each] (TFLS5003.000X3.500X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #22 SW X 1000 FT [Each] (TTFEAWG22SWX1000FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- Professional Plastics Tubing