Shop All PTFE Tubing
Professional Plastics
Chemfluor PTFE Tubing, 0.125 ID X .187 OD X 100 FT [Each]
Mfr # TTFE.125X.187X100FT-SG
Zoro # G300932183
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1
- Length 12
- Width 12
- Height 4
- Material PTFE Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTFE.125X.187X100FT-SG
- Zoro # G300932183
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Weight | 1 |
Material | PTFE Tubing |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Chemfluor® PTFE Tubing - Saint-Gobain Performance Plastics careful selection of resin type, particle size, temperature and pressure produces smooth, non-porous, dimensionally stable tubing. Made out of polytetrafluoroethylene resin, Chemfluor® PTFE Tubing has the highest working temperature of any fluoropolymer tubing available today. It is widely used as a pressure tubing in general chemical applications such as delivery of natural gas and mineral oils, toxic gas monitoring and paint, varnish or adhesive delivery lines. Chemfluor® PTFE Tubing also services numerous applications in the automotive, electrical and appliance markets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" SS304 TEE (404-106)
- LEGEND VALVE 1" BRONZE SQ HD PLUG NO LEAD (310-185NL)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4" (13MHP.75)
- B & K B & K 220-007NL Self-Closing Drinking Water Bubbler, 1/2 in IPS, Brass (220-007NL)
- PROFESSIONAL PLASTICS Convoluted PTFE Tubing, 1.250 Max ID X 25 FT [Each] (TTFECONV1.250X25FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #22 SW X 1000 FT [Each] (TTFEAWG22SWX1000FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.500 ID X .625 OD X 6 FT [Each] (TTFE.500X.625X72.000M)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- MERCURY Mercury PTFE Tubing, 3/8" OD x 0.250" ID x 100', Natural (PTFE38ANA)
- Professional Plastics PTFE Tubing