Shop All Pneumatic Tubing
Professional Plastics
Chemfluor FEP Tube, 0.250 ID X .312 OD X 100 FT [Roll]
Mfr # TFEPNA.250X.312X100FT-SG
Zoro # G400922299
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Width 12
- Material FEP
- Length 12
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA.250X.312X100FT-SG
- Zoro # G400922299
- Country of Origin Multiple
- Category Pneumatic Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Material | FEP |
Weight | 2 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.47 |
Description
CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing) is a fluoropolymer with excellent physical and chemical properties. It can withstand low cryogenic temperatures, and has low porosity and low permeation. Chemically inert at extreme temperatures, Chemfluor® FEP can operate in temperatures ranging from -100°F to 400°F. The material's transparency and weatherability make it ideal for use in sight gauges, especially when used with harsh chemicals. Typical Applications for CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing): - Sight Gauges - Valve & Pump Linings - Hose & Pipe Liners - Fluid Handling - Pharmaceutical Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK471)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 17 # of Teeth (35BS17H X 5/8)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20 (2200902715)
- FESTO Plastic Tubing PAN-MF-8X1-SW (PAN-MF-8X1-SW)
- FESTO Plastic Tubing PUN-CM-8-SW (PUN-CM-8-SW)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- FESTO Plastic Tubing PUN-H-1/2-GE-150-CB (PUN-H-1/2-GE-150-CB)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- FESTO Plastic Tubing PEN-3/8-BL-150-CB (PEN-3/8-BL-150-CB)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- Professional Plastics Air Hoses