Shop All Pneumatic Tubing
Professional Plastics
Chemfluor FEP Tube, 0.125 ID X .250 OD X 100 FT [Roll]
Mfr # TFEPNA.125X.250X100FT-SG
Zoro # G400922343
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 4
- Weight 3
- Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA.125X.250X100FT-SG
- Zoro # G400922343
- Country of Origin Multiple
- Category Pneumatic Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Weight | 3 |
Material | FEP |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.47 |
Description
CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing) is a fluoropolymer with excellent physical and chemical properties. It can withstand low cryogenic temperatures, and has low porosity and low permeation. Chemically inert at extreme temperatures, Chemfluor® FEP can operate in temperatures ranging from -100°F to 400°F. The material's transparency and weatherability make it ideal for use in sight gauges, especially when used with harsh chemicals. Typical Applications for CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing): - Sight Gauges - Valve &; Pump Linings - Hose &; Pipe Liners - Fluid Handling - Pharmaceutical Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 3308NR, 300 Double Row 33005300 Ball Bearing (3308NR)
- CRC White Grease, H1 Food Grade, NLGI Grade 2, 16 oz Aerosol Can (03038)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- D&D 122" Outside Length, 1/2" Top Width, 1 Ribs (A120)
- FESTO Plastic Tubing PUN-H-16X2, 5-NT (PUN-H-16X2,5-NT)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Blk (TIA07B-20)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Nylon Tubing, Blue Color, 100' Roll, 160-500 psi (NY12mm-3-100)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- FESTO Plastic Tubing PEN-1/2-BL-150-CB (PEN-1/2-BL-150-CB)
- FESTO Duo Spiral Plastic Tubing PUN-4X0, 75-S-1, 5-DUO-BS (PUN-4X0,75-S-1,5-DUO-BS)
- FESTO Plastic Tubing PUN-H-1/2-RT-150-CB (PUN-H-1/2-RT-150-CB)
- Professional Plastics Pneumatic Tubing