Shop All Pneumatic Tubing
Professional Plastics
Chemfluor FEP Tube, 0.125 ID X .187 OD X 100 FT [Roll]
Mfr # TFEPNA.125X.187X100FT-SG
Zoro # G300922382
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material FEP
- Weight 2
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA.125X.187X100FT-SG
- Zoro # G300922382
- Country of Origin Multiple
- Category Pneumatic Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | FEP |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.47 |
FDA Compliant | Yes |
Description
CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing) is a fluoropolymer with excellent physical and chemical properties. It can withstand low cryogenic temperatures, and has low porosity and low permeation. Chemically inert at extreme temperatures, Chemfluor® FEP can operate in temperatures ranging from -100°F to 400°F. The material's transparency and weatherability make it ideal for use in sight gauges, especially when used with harsh chemicals. Typical Applications for CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing): - Sight Gauges - Valve &; Pump Linings - Hose &; Pipe Liners - Fluid Handling - Pharmaceutical Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 7PK1067 Micro Ribbed V-Belt, 42 in Outside Length, 24 33/64 mm Top Width, 7 Ribs (54420708)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, St El (2089-6-6S)
- BESTORQ A119/02 Banded Belt, 121 in Outside Length, 1/2 in Top Width, 2 Ribs (A119/02)
- NSK NSK-628ZZ, 600 Series Single Row Deep Groove Ball Bearing, 628ZZ (628ZZ)
- ALPHA TECHNOLOGIES Aignep USA 8 mm OD Nylon Tubing, Natural Color, 100' Roll, 160-500 psi (NY8mm-0-100)
- FESTO Plastic Tubing PEN-4X0, 75-BL (PEN-4X0,75-BL)
- FESTO Plastic Tubing PTFEN-3/8-NT-150 (PTFEN-3/8-NT-150)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- FESTO Plastic Tubing PEN-1/2-BL-150-CB (PEN-1/2-BL-150-CB)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- Professional Plastics Air Hoses