Shop All Pneumatic Tubing
Professional Plastics
Chemfluor FEP Tube, 0.093 ID X .156 OD X 100 FT [Roll]
Mfr # TFEPNA.093X.156X100FT-SG
Zoro # G500922434
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material FEP
- Weight 1
- Length 12
- Height 4
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA.093X.156X100FT-SG
- Zoro # G500922434
- Country of Origin Multiple
- Category Pneumatic Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | FEP |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.47 |
FDA Compliant | Yes |
Description
CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing) is a fluoropolymer with excellent physical and chemical properties. It can withstand low cryogenic temperatures, and has low porosity and low permeation. Chemically inert at extreme temperatures, Chemfluor® FEP can operate in temperatures ranging from -100°F to 400°F. The material's transparency and weatherability make it ideal for use in sight gauges, especially when used with harsh chemicals. Typical Applications for CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing): - Sight Gauges - Valve &; Pump Linings - Hose &; Pipe Liners - Fluid Handling - Pharmaceutical Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B13400313S 208/230V 1/5 Hp 1075 (B13400313S)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 4 In (K2G10-115V-BR-04)
- CARLISLE R3V1060-3 Wedge-Band (R3V1060-3)
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- FESTO Plastic Tubing PUN-H-1/2-SW-150-CB (PUN-H-1/2-SW-150-CB)
- FESTO Plastic Tubing PLN-4X0, 75-BL (PLN-4X0,75-BL)
- FESTO Plastic Tubing PUN-H-1/2-BL-150-CB (PUN-H-1/2-BL-150-CB)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- FESTO Plastic Tubing PLN-6X1-BL (PLN-6X1-BL)
- Professional Plastics Air Hoses