Shop All Pneumatic Tubing
Professional Plastics
Chemfluor FEP Tube, 0.031 ID X .062 OD X 100 FT [Roll]
Mfr # TFEPNA.031X.062X100FT-SG
Zoro # G900922393
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 12
- Weight 1
- Width 12
- Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TFEPNA.031X.062X100FT-SG
- Zoro # G900922393
- Country of Origin Multiple
- Category Pneumatic Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Weight | 1 |
Material | FEP |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.47 |
Description
CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing) is a fluoropolymer with excellent physical and chemical properties. It can withstand low cryogenic temperatures, and has low porosity and low permeation. Chemically inert at extreme temperatures, Chemfluor® FEP can operate in temperatures ranging from -100°F to 400°F. The material's transparency and weatherability make it ideal for use in sight gauges, especially when used with harsh chemicals. Typical Applications for CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing): - Sight Gauges - Valve & Pump Linings - Hose & Pipe Liners - Fluid Handling - Pharmaceutical Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- SKF SKF 6306Z, Single Row Ball Bearings (6306Z)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting (5YCJ8)
- FESTO Plastic Tubing PUN-3X0, 5-BL (PUN-3X0,5-BL)
- FESTO Plastic Tubing PUN-H-6X1-SW (PUN-H-6X1-SW)
- FESTO Plastic Tubing PUN-CM-4-SW (PUN-CM-4-SW)
- ALPHA TECHNOLOGIES Aignep USA 3/16" OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU340-3-100)
- FESTO Plastic Tubing PAN-12X1, 75-BL (PAN-12X1,75-BL)
- FESTO Plastic Tubing PUN-12X2-BL-200 (PUN-12X2-BL-200)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- Professional Plastics Pneumatic Tubing