Shop All Plastic Sheets
Professional Plastics
Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each]
Mfr # SPEEKNC30.500X24.000X48.000
Zoro # G800913958
product price: $10,977.99
/ea
Free Shipping & Returns
$10,977.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Height 0.5
- Weight 35
- Material CeramaPEEK
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEKNC30.500X24.000X48.000
- Zoro # G800913958
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.5 |
Width | 24 |
Details
Weight | 35 |
Material | CeramaPEEK |
Flexural Strength (psi @ 73 Deg: F) | 23000 |
Specific Gravity (73 Deg: g/cm3) | 1.6 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Max. Recommended Use Temp (Deg:F) | 480 |
Tensile Strength (psi @ 73 Deg;) | 13000 |
Dielectric Strength (volts/mil) | 400 |
Description
CeramaPEEK® NC30 EXTRUDED Test Socket Material is an advanced proprietary ceramic-filled PEEK compound created to meet the requirements for tight tolerance, high frequency IC chip socket test fixtures. CeramaPEEK is WHITE in COLOR and provides superior hole stability and cleanliness. Precision holes drilled into CeramaPEEK NC30 are burr-free (when machined properly) and provide longer life than competing materials. CeramaPEEK NC30 is offered exclusively by Professional Plastics to IC Test Socket manufacturers worldwide. This materials is available in large 24" x 48" (610mm x 1220mm) plates and is more economical than competing injection-molded products. Professional Plastics maintains 18 locations in the USA, Singapore and Taiwan (serving customers throughout Asia). CeramaPEEK® is a registered trade name of Professional Plastics, Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16" NEO 1 Ply 12" X 15ft (7710-1/16NEO1-X12X15)
- ZORO SELECT Music Wire, Steel alloy, 1, 0.010 In (21010)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.64 in Overall Width (1660SB3-349-25)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- PROFESSIONAL PLASTICS Natural G-11 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG11NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS Clear Twinwall Polycarbonate Sheet, 0.236 X 48.000 X 120.000 [Each] (SPCTW.236X48.000X120.000CL)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.062 X 52.000 X 84.000 [Each] (SFISH.062X52.000X84.000GY)
- PROFESSIONAL PLASTICS Blue Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBL.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- PROFESSIONAL PLASTICS Semitron 225 ESD Acetal Sheet, 0.250 X 24.000 X 48.000 [Each] (SACESD.250X24.000X48.000NQ)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1" Thick (PS-UHMW-GF-6)
- Professional Plastics Plastic Sheets