Shop All Plastic Sheets
Professional Plastics
Celazole (PBI) Sheet, 1.000 Thick, 12 X 12
Mfr # SCELAZOLE1.000-12X12
Zoro # G100914068
product price: $9,604.99
/ea
Free Shipping & Returns
$9,604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8
- Length 12
- Material Celazole
- Height 1
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SCELAZOLE1.000-12X12
- Zoro # G100914068
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 12 |
Height | 1 |
Width | 12 |
Details
Weight | 8 |
Material | Celazole |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.13 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Tensile Strength (psi @ 73 Deg;) | 20000 |
Dielectric Strength (volts/mil) | 550 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.8 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3 |
Flexural Strength (psi @ 73 Deg: F) | 32000 |
Max. Recommended Use Temp (Deg:F) | 600 |
Heat Deflection Temp. (264 psi) Deg:F | 800 |
Description
Celazole PBI (grade U-60 - Compression-Molded 100% PBI) is the highest performance engineering thermoplastic available today. It offers the highest heat resistance and mechanical property retention over 400°F of any unfilled plastic. Celazole PBI has better wear resistance and load carrying capabilities at extreme temperatures than any other reinforced or unreinforced engineering plastic. Celazole U-60 PBI is an unfilled PBI polymer suitable for compression molding. U-60 is commonly molded and machined into precision parts for industrial, chemical and petrochemical industries; aerospace; glass making; liquid crystal display (LCD) panel manufacture; and photovoltaic (PV) panel manufacture. As an unreinforced material, Celazole PBI is very "clean" in terms of ionic impurity and it does not outgas (except water). These characteristics make this material very attractive to semiconductor manufacturers for vacuum chamber applications. Celazole PBI has excellent ultrasonic transparency which makes it an ideal choice for parts such as probe tip lenses in ultrasonic measuring equipment. Celazole PBI is also an excellent thermal insulator. Other plastics in melt do not stick to PBI. These characteristics make it ideal for contact seals and insulator bushings in plastic production and molding equipment. Highest mechanical properties of any plastic above 400°F (204°C) Highest heat deflection temperature 800°F (427°C), with a continuous service capability of 750°F (399°C) in inert environments, or 650°F (343°C) in air with short term exposure potential to 1,000°F (538°C) Lowest coefficient of thermal expansion and highest compressive strength of all unfilled plastics Celazole is stocked in our USA, Singapore & Taiwan Warehouses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-12)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- PRECISION BRAND Arbor Shim, 0.0620x7/8 ID, Pk10 (25197)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FHG5)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- PROFESSIONAL PLASTICS Black Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARBK.250X54.000X96.000)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 40" W x 0.003" Thick (2NJF6)
- Professional Plastics Plastic Sheets