Shop All Barrier, Flagging and Underground Tapes
Professional Plastics
Caution Buried Electric Line Below - 1000 FT (S), Warning Tape - Unde
Mfr # TAPE-WARNING-UNDERGROUND-ELECT
Zoro # G700922272
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4 in
- Weight 3
- Height 4
- Roll Length 1000 ft
- Tape Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TAPE-WARNING-UNDERGROUND-ELECT
- Zoro # G700922272
- Country of Origin Multiple
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 4 in |
Height | 4 |
Roll Length | 1000 ft |
Tape Width | 4 in |
Tape Length | 1000 ft |
Details
Weight | 3 |
Description
Detectable Underground Warning Tape - "Caution Buried Electric Line Below". Improve job site safety, by alerting excavators of buried utility lines with Detectable Underground Warning Tape Suitable for all Construction Sites Highly Visible - High Contrast Colors Standard Roll of 1000 Feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZW20PSL)
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size XL (8950XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PUG-03-M)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (CKWBK-200)
- ZORO SELECT Barricade Marking Tape, 3In W, Red, PK8 (302-R-3X1000FTX4MIL)
- MONTOUR LINE Caution Tape, Yellow CRIME SCENE DO NOT CROSS 1000ft., 3in., 2.0mil (CTP-CSDNC-YB-2M-3-1000)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- ZORO SELECT Barricade Tape, Polyethylene, 200 ft. (91227)
- ZORO SELECT Barricade Tape, Danger, Black/Yellow, 3inW (91213)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- Professional Plastics Barrier, Flagging and Underground Tapes