Shop All Nylon Tubing
Professional Plastics
Cast Nylon SL Tube, 3.000 ID X 3.500 OD X 53.000 [Each]
Mfr # TNYLSL3.000X3.500X53.000
Zoro # G300918675
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Material Nylon
- Width 3.5
- Weight 7
- Length 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLSL3.000X3.500X53.000
- Zoro # G300918675
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 3.5 |
Width | 3.5 |
Length | 53 |
Details
Material | Nylon |
Weight | 7 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Nylon SL offers a very low coefficient of friction with superior wear resistance. Nylon SL is used for complex applications where external lubrication is difficult or impossible. Also providing in excess of 5 times longer part life than other lubricated materials. Nylon SL offers significant savings in machine maintenance and down time costs. As well, it provides added assurance of part life in friction applications where other cast nylons may fail. Standard: LIGHT GREY Availability: Sheet, Rod, Tube, & Custom Parts Applications : Wear strips, bearings / bushings, abrasion pads, rollers, guide rails, star wheels (bottling plants), valve seats.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene (200F)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001607)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 NPT (6PDZ0)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 50 Ft (2VDU3)
- Professional Plastics Tubing