Shop All Nylon Tubing
Professional Plastics
Cast Nylon SL Tube, 1.500 ID X 2.000 OD X 52.000 [Each]
Mfr # TNYLSL1.500X2.000X52.000
Zoro # G800918854
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Height 2
- Length 52
- Weight 4
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLSL1.500X2.000X52.000
- Zoro # G800918854
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 2 |
Height | 2 |
Length | 52 |
Details
Weight | 4 |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Nylon SL offers a very low coefficient of friction with superior wear resistance. Nylon SL is used for complex applications where external lubrication is difficult or impossible. Also providing in excess of 5 times longer part life than other lubricated materials. Nylon SL offers significant savings in machine maintenance and down time costs. As well, it provides added assurance of part life in friction applications where other cast nylons may fail. Standard: LIGHT GREY Availability: Sheet, Rod, Tube, & Custom Parts Applications : Wear strips, bearings / bushings, abrasion pads, rollers, guide rails, star wheels (bottling plants), valve seats.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G174)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-27 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3587)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- ZORO SELECT Tubing, Nylon, 5/32" OD, 100 Ft, Clear (N532-NA)
- Professional Plastics Tubing