Shop All Plastic Sheets
Professional Plastics
Cast Nylatron 703XL, 0.500 Thick, 12 X 24
Mfr # SNYL703XL.500-12X24
Zoro # G800935783
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 33
- Height 0.5
- Material Nylon
- Length 24
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNYL703XL.500-12X24
- Zoro # G800935783
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Length | 24 |
Width | 12 |
Details
Weight | 33 |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Nylatron® 703XL is a new internally lubricated cast nylon for special area applications. Zero "stick slip" is its differentiating feature. Units equipped with Nylatron 703XL can accurately display smaller movements made possible by today's sophisticated control devices. Static and dynamic coefficients of friction that approximate each other at virtually every point over the Nylon product's useful range, make this possible. The wear resistance of NYLATRON NSM with the added benefit of zero æstick-slip' makes NYLATRON 703 XL an ideal material for applications where precise motion control is required. NYLATRON 703 XL has been prototyped in the Japanese market in Telescopic Crane Booms. NYLATRON 703 XL is the material of choice because of the virtual absence of vibrations during the movement of the boom resulting in more efficient positioning of the crane and safer working standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 36"x12", 40A (BULK-RS-NAT40-261)
- RUBBER-CAL Neoprene Sheet, 50A, Smooth Finish, No Backing, Black, 0.093" Thickness, 36" Width, 48" Length (30-005-093)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 30A (BULK-RS-S30-19)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 2 in Thick, Gray (ZUSA-XPE-4)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 12 X 12 (SPVCGY.125-12X12)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each] (SNOMEX410.005X36.000X36.000)
- PROFESSIONAL PLASTICS Black Seaboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSEABK.375X54.000X96.000)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.093 X 48.000 X 96.000 [Each] (SPCGY7130.093X48.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- Professional Plastics Plastic Sheets