Shop All Nylon Tubing
Professional Plastics
Cast MC901 Nylon Tube - Blue, 3.000 ID X 4.000 OD X 26.000 [Each]
Mfr # TNYLMC901BL3.000X4.000X26.0CST
Zoro # G700918831
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26
- Width 4
- Weight 7
- Color Blue
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLMC901BL3.000X4.000X26.0CST
- Zoro # G700918831
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Width | 4 |
Height | 4 |
Details
Weight | 7 |
Color | Blue |
Material | Nylon |
Max. Recommended Use Temp (Deg:F) | 260 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
UL94 Flammability Rating Method: UL 94 | H-B |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.5 |
Dielectric Strength (volts/mil) | 500 |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
Description
MC 901 (Nylatron MC901) Heat stabilized nylon offering long-term thermal stability to 260oF. It is blue in color and used in a variety of bearing and structural applications such as wheels, gears, and custom parts. MC 901 has a better impact strength and fatigue resistance compared with other cast nylons in the range. It has proved an outstanding material for large gears, racks & pinions, successfully replacing phosphororous bronze and cast iron in many applications. Proven Applications: Port Cap - MC® 901 is custom cast to size saving fabrication time and money in a port cap and diffuser nozzle application. It also weighs only 1/7 the former parts making parts easier to handle and install. (Prior material: Stainless Steel)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222028)
- SHARKBITE Push-to-Connect Reducing Tee, 3/4 in x 1/2 in x 3/4 in Tube Size, Brass, Brass (U444LF)
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- DWYER INSTRUMENTS Mini Brass Ball Valve, M X F Min Bv Wg 14 (MVB-WM2)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- ZORO SELECT Tubing, Nylon, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1560)
- Professional Plastics Nylon Tubing